- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Locking Devices
- /
- Locking Connectors
- /
- 15A Twist-Lock Connector 2P 3W 125VAC L5-15R BK/WT
Hubbell
15A Twist-Lock Connector 2P 3W 125VAC L5-15R BK/WT
Mfr # HBL4729C
Zoro # G3482936
$27.65
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL4729C
-
Zoro #
G3482936
- UPC # 783585171357
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Outside Diameter | 1.527 in |
For Maximum Cable Diameter | 0.72 in |
Overall Length | 1.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.23 in |
Cord Dia. Range | .230"-.720" (5.8-18.3) |
Dimensions | 1.53 in x 1.53 in x 2.78 in |
Length | 1.53 in |
Display Size | Standard |
Wire Size | #18 AWG to #10 AWG |
Width | 1.53 in |
Height | 2.78 in |
Details
Item | Locking Connector |
Item - Plugs and Receptacles | Locking Connector |
Amps - Plugs and Receptacles | 15 |
Amps | 15 |
NEMA Plug Configuration - Plugs and Receptacles | L5-15R |
Voltage - Plugs and Receptacles | 125V AC |
Voltage | 125VAC |
NEMA Configuration | L5-15 |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Standard |
Color - Plugs and Receptacles | Black/White |
Shrouded / Non-Shrouded | Non-Shrouded |
Color | Black/White |
Grade - Plugs and Receptacles | Industrial |
Power Indicator | No |
Phase | Single |
Antimicrobial | No |
IP Rating | IP20 |
Boot Code | A |
Material | Nylon |
Standards | CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498 |
Corrosion Resistant | No |
Grade | Industrial/Commercial |
HP | 0.5 |
Special Features | Terminals identified in accordance with UL 498 |
Body Material | Natural White Nylon |
Maximum Operating Temperature | 75 Degrees C |
For Location | Indoor |
Midget Locking | No |
Wire Connection Type | Screw Terminals |
Connection Orientation | Straight |
Horsepower Rating | 1 hp |
Resistance Properties | Chemical Resistant, Impact Resistant |
Contact Material | Brass |
Housing Color | Black, White |
Voltage Rating | 125V AC |
Shrouded | No |
Cap Type | No Cap or Cover |
Housing Material | Nylon |
Market | Industrial |
UL 94 Flammability Rating | HB |
Current Rating | 15 A |
NEMA Receptacle Configuration | L5-15R |
Minimum Operating Temperature | -40 Degrees C |
Grounding | Grounded |
Power Indicating Light | No |
For Environment | Dry |
Type | Connector Body |
Temp. Rise | Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Dielectric Strength | Withstands 2,000V minimum |
Weight | 0.15 |
Flame Resistant | HB or better per UL 94 or CSA 22.2 No. 0.6 |
Cable Range | 0.230 - 0.720 in |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating Description | 125 V |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Application | Heavy Duty Industrial |
Item Type | 15A Grounding Insulgrip® Connector |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Nema Rating | L5-15P |
Insulation | Insulated Body |
Cord Range | 0.230"-0.720"(5.8-18.3) |
Material - Mounting Hardware | Cord Mounted |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 - #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Connectivity | Pressure Terminal Screws |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.72 in
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT HBL2763
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT HBL7565C
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT HBL3333C
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT CS8464C
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT HBL2613
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT HBL2823
- HUBBELL Locking Connector HBL2523ST
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R YL HBL4779VY
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R YL HBL23CM23
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT HBL2323
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK HBL2513BK
- Hubbell Locking Devices