Hubbell
15a Watertight Replacement Caps, Black
Mfr # HBL50W50BK
Zoro # G0291411
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL15W47BK
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Overall Width 5 in
- Standards CSA C22.2 No. 42, UL 498, UL 50E
Explore More Products
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC HBL2315SW
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL HBL26W49
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R HBL2323SW
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC HBL67W76
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R HBL2713SW
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC HBL65W47
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 347/600V HBL520B5W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 120/208V HBL520B9W
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V HBL420R12W
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC HBL2615SW
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, 20A 480V AC, NEMA L8-20R, Watertight Safety-Shroud® Valox® housing and flange. HBL2340SW
- Hubbell Watertight Devices