Hubbell Wiring Device-Kellems
Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20WU
Mfr # GFRST20WU
Zoro # G900622682
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color White
- Voltage Rating Description 125 V
- Style Standard
- Nema Rating 5-20R
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray, US Product GFRST20GYU
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, ERPO Version GFTWRST20WU
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU GFRST15IU
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory GFTWRST20IU
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15LA GFRST15LA
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Self Test Faceless GFCI, 20A 125V, 2-Pole 3-Wire Grounding, Light Almond GFBFST20LA
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle with Nightlight, 20A, Red GFRST83RNL
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Receptacles, GFCI, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5- 15R, With Nightlight, Ivory GFTRST15INL
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Brown GFTWRST20U
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles GF15LA
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond GFRST83LA
- Hubbell Wiring Device-Kellems GFCI Receptacles