Hubbell
20A Watertight Twist-Lock Receptacle 2P 3W 125VAC
Mfr # HBL2310SW
Zoro # G2992604
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Shrouded / Non-Shrouded Shrouded
- Wiring Style Standard
- NEMA Rating 12, 4, 4X
- Voltage 125V AC
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC HBL2815SW
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL HBL24W34
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL HBL26W47
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC HBL2320SW
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL HBL26W76
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R HBL27W74
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red HBLS360R7W
- HUBBELL Pin and Sleeve Receptacle, 240/415VAC, Red HBLS560R6W
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 125V HBL3100R4W
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue HBLS460R9W
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC BRY460R9W
- Hubbell Watertight Devices