Hubbell Wiring Device-Kellems
2G W/P VERT 55 IN 1 WIV CVR 3 1/2 DP GRY
- Zoro #: G300701673
- Mfr #: WP262E
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Aluminum, Cast
- Number of Gangs: 1-Gang
- Size: Standard
- Style: Vertical Mount
- Type: While-In-Use Covers
- Carton Quantity: 3
$49.20
Subtotal: $49.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Wiring Device-Kellems #WP262E Specifications
- Zoro #: G300701673
- Mfr #: WP262E
- UPC #: 783585449890
- Material: Aluminum, Cast
- Number of Gangs: 1-Gang
- Size: Standard
- Style: Vertical Mount
- Type: While-In-Use Covers
- Carton Quantity: 3
- Country of Origin (subject to change): China
Description
Hubbell Wiring Device Kellems, Wallplates and Covers, WeatherproofCover, 2-Gang, 2) Decorator Openings, Cast Aluminum
Reviews of Hubbell Wiring Device-Kellems #WP262E
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H HBL7425WOA
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Weatherproofing Covers, Thermoplastic HBL7428WOG
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 3/4 in W, 4 1/2 in H RW51470
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H HBL3061
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H HBL3056
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-9/16" H HBL5205WO
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 4-31/50" W 1FRC
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W FSK-1DR-C
- LEVITON Power Distribution Units Pdus Outlet Box Cover Single Blank Yellow 3054-Y
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4" W MM410W
- LEVITON Rectangle Thermoplastic 1 gang Receptacle Box Cover 4986-0GY
- Hubbell Wiring Device-Kellems Weatherproof Box Covers