Hubbell Wiring Device-Kellems
Cord Connector Locknut, Nylon, 3/8 In
Mfr # 31622002L
Zoro # G1109473
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/8 in
- Material Nylon
- For Use With Threaded Metallic Conduit
- Color Black
- Box Connection 3/8 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray NHC1043CR
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red SHC1021CR
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid SHC1042CR
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight SHC1057ZP
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White SHC1064
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black SECP9BA
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., 45 VHC1053
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White VHC1022ZP
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 091041008
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 RSR-2107
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid SHC1028
- Hubbell Wiring Device-Kellems Strain Relief Connector