Skip to Main Content
customer-service Help

40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage

Hubbell Wiring Device-Kellems 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage HBLC40123TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$283.75
  • Item: Retractable Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
See full product details
Out of Stock
Total: $283.75

Hubbell Wiring Device-Kellems #HBLC40123TT Specifications

  • Item: Retractable Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
  • Wire Size: 12 AWG
  • Retractable Cord Length: 40 ft
  • Max. Amps: 15
  • Feeder Cord Ending: Molded On Grounding Plug
  • Reel Color: Black
  • Cord Color: Yellow
  • Retractable Cord Ending: Triple Tap Connector
  • Feeder Cord Ending Configuration: NEMA 5-15P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-15R
  • Indoor / Outdoor: Indoor
  • Gauge/Conductor: 12/3
  • Cord Included: Yes
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Enclosed Reel: Yes
  • Watts: 1875
  • Number of Outlets: 3
  • Standards: CSA, UL
  • NEC Cord Designation: SJTW
  • Cord Ending NEMA Configuration: 5-15R
  • Cord Length - Ext. Cords and Outlet Strips: 40 ft.
  • Grade - Ext. Cords and Outlet Strips: Commercial
  • Overall Height: 15 1/2 in
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJTW
  • Cord Length: 40 ft.
  • Cord Ending: Triple Tap Connector
  • Overall Width: 11 3/4 in
  • Temp. Range: 40 Degrees to 110 Degrees F
  • Max. Amps - Ext. Cords and Outlet Strips: 15.0
  • Feeder Cord Ending NEMA Configuration: 5-15P
  • Grade: Commercial
  • Reel Material: Thermoplastic
  • Reel Mounting: Ceiling, Detachable Bench, Wall
  • Feeder Cord Length: 2 ft
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Overall Depth: 5 1/4 in
  • Temp. Rating: 40 Degrees to 110 Degrees F
  • Number of Conductors: 3
  • Location: Indoor
  • Trade Designation: SJTW
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Triple Tap Connector, Retractable Cord Length 40 ft, Reel Color Black, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTW, Number of Conductors 3, Number of Outlets 3, Feeder Cord Length 2 ft, Feeder Cord Ending Molded On Grounding Plug, Location Indoor

Reviews of Hubbell Wiring Device-Kellems #HBLC40123TT