5 Channel Trough Only

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2089552| Mfr #: HBLAT5

$409.95 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089552 Mfr #: HBLAT5
Load Capacity: 10, 000 lb. @ 70 Degrees F, 8000 lb. @ 120 Degrees FCountry of Origin (subject to change): United States

Product Description

5 Channel Trough, Width 13.34 In., Height 1.95 In., Channel Width 1.34 In., Channel Height 1.31 In., Load Capacity 10,000 lb. @ 70 Degrees F, 8000 lb. @ 120 Degrees F

Product Reviews