Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

50 ft. 14/3 Weatherproof Retractable Cord Reel 15.0 Amps 0 Outlets

Hubbell Wiring Device-Kellems 50 ft. 14/3 Weatherproof Retractable Cord Reel 15.0 Amps 0 Outlets HBL501431W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,928.57
  • Item: Weatherproof Retractable Cord Reel
  • Voltage: 600VAC
  • Retractable Cord Length: 50 ft.
See full product details
This item ships free.
Total: $2,928.57

Hubbell Wiring Device-Kellems #HBL501431W Specifications

  • Item: Weatherproof Retractable Cord Reel
  • Voltage: 600VAC
  • Retractable Cord Length: 50 ft.
  • Wire Size: 14 AWG
  • Max. Amps: 15.0
  • Feeder Cord Ending: Flying Lead
  • Reel Color: Yellow
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Enclosure Rating: NRMA 4X
  • Retractable Cord Ending Configuration: Flying Lead
  • Includes: 3/4 in NPT Line Entrance Hub
  • Enclosed Reel: Yes
  • Gauge/Conductor: 14/3
  • Cord Length: 50 ft.
  • Overall Width: 13 3/4 in
  • Cord Included: Yes
  • Overall Height: 16 1/4 in
  • NEC Cord Designation: SOW-A
  • Color: Yellow
  • Cord Ending NEMA Configuration: No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Cord Ending: Flying Lead
  • Reel Mounting: Bench, Ceiling, Wall
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SOW-A
  • Grade: Commercial/Industrial
  • Reel Material: Steel
  • Number of Outlets: 0
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Standards: UL Type 4X
  • Overall Depth: 12-3/16"
  • Max. Amps - Ext. Cords and Outlet Strips: 15.0
  • Indoor / Outdoor: Indoor/Outdoor
  • Temp. Range: 40 Degrees to 110 Degrees F
  • Watts: 9000
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Voltage - Ext. Cords and Outlet Strips: 600VAC
  • Temp. Rating: 40 Degrees to 110 Degrees F
  • Location: Outdoor
  • Number of Conductors: 3
  • Special Features: 3/4" NPT Line Entrance Hub
  • Trade Designation: SOW-A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Cord Reel, Yellow Color, Includes 3/4 in NPT Line Entrance Hub, Overall Height 16 1/4 in, Overall Width 13 3/4 in

Reviews of Hubbell Wiring Device-Kellems #HBL501431W