This item is Discontinued.

Hubbell Wiring Device-Kellems Deluxe Cord Grip, 90°, 3/4 in NPT, Nylon Body, Stainless Steel Grip 074011351

Deluxe Cord Grip, 90°, 3/4 in NPT, Nylon Body, Stainless Steel Grip (Discontinued)

  • Mfr # 074011351
  • Zoro # G900490137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074011351
Zoro #
G900490137
UPC #
783585497907
Country of Origin
United States

Dimensions

Thread Size
3/4 in NPT
Cable Diameter
0.625 in - 0.750 in

Details

Item
Deluxe Cord Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL Listed
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Number Of Conductors
Single
Application
90 Degree Male- Form 3
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Non-Metallic.62-.75", 3/4" with Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.