Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Abandonment Plate, PVC

  • Zoro #: G8530645
  • Mfr #: AP2I

$41.75

  • Length: 3"
  • Width: 3"
  • Conduit Size: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #AP2I Specifications

  • Zoro #: G8530645
  • Mfr #: AP2I
Length: 3" Width: 3"
Conduit Size: 3/4" For Use With: 1 to 4 Hour Rated Unprotected Reinforced Concrete Floors or 1 to 3 Hour Rated Steel Floor Units with Concrete Topping
Material: PVC Number of Gangs: 1
Item: Abandonment Plate Shape: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor boxes and covers protect in-floor electrical outlets from damage and possible short circuits. Hubbell Wiring Device-Kellems Abandonment Plate include characteristics like: Material: PVC, Width: 3", Length: 3".

Reviews of Hubbell Wiring Device-Kellems #AP2I