BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Above Floor Fitting, Aluminum, 2-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1998945| Mfr #: SS309D

$15.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: RectangularItem: Above Floor FittingOpening Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998945 Mfr #: SS309D
Shape: RectangularItem: Above Floor Fitting
Opening Size: 1"Number of Gangs: 2
Material: AluminumFor Use With: Mount On Floor Box or Floor Deck/Duct Systems
Country of Origin (subject to change): United States

Description

Above Floor Fitting, Number of Gangs 2, Shape Rectangular, Opening Size 1 In., Material Aluminum, For Use With Mount On Floor Box or Floor Deck/Duct Systems

Reviews