KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Above Floor Fitting, Aluminum, Rectangular

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1376401| Mfr #: SS309T

$17.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Opening Size: 1-3/8"
Item: Above Floor Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376401 Mfr #: SS309T
Width: 2-1/2"Opening Size: 1-3/8"
Item: Above Floor FittingFor Use With: Mount On Floor Box or Floor Deck/Duct Systems
Number of Gangs: 1Height: 1/16"
Length: 4-1/8"Shape: Rectangular
Material: AluminumCountry of Origin (subject to change): United States

Description

Above Floor Fitting, Number of Gangs 1, Shape Rectangular, Opening Size 1-3/8 In., Length 4-1/8 In., Width 2-1/2 In., Height 1/16 In., Material Aluminum, For Use With Mount On Floor Box or Floor Deck/Duct Systems

Reviews