KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Above Floor Fitting, Aluminum, Round, Min. Qty 10

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1805002| Mfr #: SS309SF

$16.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangular
Material: Aluminum
For Use With: Mount On Floor Box or Floor Deck/Duct Systems
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805002 Mfr #: SS309SF
Shape: RectangularMaterial: Aluminum
For Use With: Mount On Floor Box or Floor Deck/Duct SystemsNumber of Gangs: 1
Opening Size: 1-1/8"Item: Above Floor Fitting
Country of Origin (subject to change): United States

Description

Above Floor Fitting, Number of Gangs 1, Shape Rectangular, Opening Size 1-1/8 In., Material Aluminum, For Use With Mount On Floor Box or Floor Deck/Duct Systems

Reviews