BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adapter Collar, Rectangular, Metal Covers

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1615722| Mfr #: PFBRAC

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: RectangularItem: Adapter CollarNumber of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615722 Mfr #: PFBRAC
Shape: RectangularItem: Adapter Collar
Number of Gangs: 1Material: PVC
For Use With: 2EMN2 and 2EMN3Standards: UL/CSA
Country of Origin (subject to change): United States

Description

Adapter Collar, Number of Gangs 1, Shape Rectangular, Material PVC, For Use With 2EMN2 and 2EMN3, Standards UL/CSA

Reviews