This item is Discontinued.

Hubbell Wiring Device-Kellems Adapter Hub, Gray HAP2

Adapter Hub, Gray (Discontinued)

  • Mfr # HAP2
  • Zoro # G5399974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAP2
Zoro #
G5399974
UPC #
783585256146
Country of Origin
Mexico

Dimensions

Depth
27/32 in
Width
4 1/2 in
Height
4 1/2 in

Details

Item
Adapter Hub
Item - Motion Sensing and Dimming
Mounting Accessories
Color - Motion Sensing and Dimming
Gray
For Use With
Mfr. No. AHP1600WRP
Color
Gray
Includes
Gasket, Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accessory Type
Adapter Hub
Use With - Motion Sensing and Dimming
Killark NJ Series Boxes

Description

Adapter Hub, Color Gray, Includes Gasket, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.