20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Adapter, Straight Blade

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1067884| Mfr #: HBL5273L

$16.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067884 Mfr #: HBL5273L
Number of Outlets: 1Voltage: 120VAC
Blade End Rating: 15A 125VBlade End Style: Straight Blade
Item: Plug Configuration AdapterSlot End Rating: 15A 125V
Slot End Style: Straight BladeNEMA Connector: 5-15R
Color: WhitePower Indicator: No
Plug Configuration: 1-15PTelephone/Fax Surge Protection: No
Connector Type: 5-15ROutlet Surge Protection: No
Circuit Breaker: NoCountry of Origin (subject to change): United States

Product Description

Straight Blade Adapter, Blade End Rating 15 Amps, 125 Volts, Blade End Style Straight Blade, NEMA Configuration 1-15P, Slot End NEMA Configuration 5-15R, Slot End Rating 15 Amps, 125 Volts, Slot End Style Straight Blade

Product Reviews

Save 15%. Sign up for Z-mail.