Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc

  • Zoro #: G3471955
  • Mfr #: BB2030N

$39.75

  • Phase: -
  • Material: Nonmetallic
  • Package Quantity: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #BB2030N Specifications

  • Zoro #: G3471955
  • Mfr #: BB2030N
Phase: - Material: Nonmetallic
Package Quantity: 1 Item: Angle Back Box
Box Type: Feed Though Width: 3-7/8"
Voltage: - Amps: 20/30
HP: - Use With: IEC 309 Pin and Sleeve Devices
Length: 4-3/8" Hub: 1"
Angle: 15 Degrees Includes: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pin and sleeve receptacles are a type of electrical connector that provides power to equipment while protecting the current and equipment from environmental damage. Take a look at the features for Hubbell Wiring Device-Kellems Angle Back Box. Voltage: -, Amps: 20/30.

Reviews of Hubbell Wiring Device-Kellems #BB2030N