KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1516541| Mfr #: BB602W

$71.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Box Type: Feed Though
Item: Angle Back Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516541 Mfr #: BB602W
Width: 4-1/2"Box Type: Feed Though
Item: Angle Back BoxHub: 1-1/2"
Angle: 15 DegreesLength: 7-1/4"
Material: MetallicAmps: 60
Country of Origin (subject to change): United States

Description

Box 60 Amp, Power Supply Receptacle, Pin and Sleeve, 1 1/2 Hub

Reviews