Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY

  • Zoro #: G0523756
  • Mfr #: HBL2310AR

$26.24

  • NEMA Configuration: L5-20R
  • NEMA Rating: 4, 4X, 12
  • HP: 1.0
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hubbell Wiring Device-Kellems #HBL2310AR Specifications

  • Zoro #: G0523756
  • Mfr #: HBL2310AR
NEMA Configuration: L5-20R NEMA Rating: 4, 4X, 12
HP: 1.0 Phase: 1
Standards: UL/CSA Material: Nylon
Mounting Type: Flush Mount Wiring Style: Standard
Color: Gray Shrouded / Non-Shrouded: Shrouded
Voltage: 125VAC Number of Wires: 3
IP Rating: 20 Number of Poles: 2
Grade: Industrial Item: Angle Locking Receptacle
Special Features: Corrosion resistant Amps: 20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Avoid accidental power interruptions with this gray angle locking receptacle from Hubbell Wiring Device-Kellems.This angle locking receptacle has a L5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. A flush mounting allows for utmost usability. This angle locking receptacle has a corrosion resistant. It is made of nylon material. This has a grade of industrial. Standards include: UL/CSA.

Reviews of Hubbell Wiring Device-Kellems #HBL2310AR