KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Angle Locking Receptacle 3P 4W 480VAC L16-20R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2230943| Mfr #: HBL2430AR

$41.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230943 Mfr #: HBL2430AR
Number of Wires: 4Wiring Style: Standard
Voltage: 480VACPhase: 3
Color: GrayIP Rating: 20
NEMA Rating: 4x, 12Grade: Industrial
Amps: 20HP: 5.0
Number of Poles: 3Item: Angle Locking Receptacle
NEMA Configuration: L16-20RMounting Type: Flush Mount
Special Features: With Locking CoverMaterial: Steel/Rynite
Standards: UL/CSAShrouded / Non-Shrouded: Shrouded
Country of Origin (subject to change): United States

Description

Angle Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Steel/Rynite, 20 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Gray, L16-20R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 5.0, Standards UL/CSA, Special Features With Locking Cover

Reviews