KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Angle Locking Receptacle 3P 4W 480VAC L16-30R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2284685| Mfr #: HBL2730AR

$73.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
NEMA Rating: 4x, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284685 Mfr #: HBL2730AR
IP Rating: 20NEMA Rating: 4x, 12
Amps: 30HP: 10.0
Wiring Style: StandardColor: Gray
Number of Wires: 4Material: Thermoset
Phase: 3Special Features: With Cover
Shrouded / Non-Shrouded: ShroudedMounting Type: Flush Mount
Item: Angle Locking ReceptacleStandards: UL/CSA
Grade: IndustrialNEMA Configuration: L16-30R
Number of Poles: 3Voltage: 480VAC
Country of Origin (subject to change): United States

Description

Angle Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoset, 30 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Gray, L16-30R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 10.0, Standards UL/CSA, Special Features With Cover

Reviews