3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0789713| Mfr #: HBL9333

$41.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: 10-30P
Number of Poles: 3
Special Features: Corrosion resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789713 Mfr #: HBL9333
NEMA Configuration: 10-30PNumber of Poles: 3
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL/CSA/NEMAPhase: 3
Grade: IndustrialVoltage: 125/250VAC
Cord Size: 0.625" to 1.187"HP: 2.0 Line to Line, 2.0 Line to Neutral
Amps: 30Color: Black/White
IP Rating: 20Wiring Style: Standard
Number of Wires: 3Item: Angle Straight Blade Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 30, 10-30P, Number of Poles 3, Number of Wires 3, 125/250VAC, Black/White, Corrosion Resistant Yes, Phase - Plugs and Receptacles 3, Cord Size 0.625 In. to 1.187 In., IP Rating 20, Material Nylon, HP 2.0 Line to Line, 2.0 Line to Neutral

Reviews