Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A
  • Zoro #: G0250241
  • Mfr #: HBL7977
$74.69
  • Corrosion Resistant: Yes
  • IP Rating: 20
  • Item - Plugs and Receptacles: Angle Straight Blade Plug
See full product details
This item ships free.

Hubbell Wiring Device-Kellems #HBL7977 Specifications

  • Zoro #: G0250241
  • Mfr #: HBL7977
Corrosion Resistant: Yes IP Rating: 20
Item - Plugs and Receptacles: Angle Straight Blade Plug HP: 3.0 Line to Line, 2.0 Line to Neutral
Voltage: 125/250VAC Amps: 50
Voltage - Plugs and Receptacles: 125/250VAC Grade: Industrial
Wiring Style: Hinged Grade - Plugs and Receptacles: Industrial
NEMA Plug Configuration - Plugs and Receptacles: 10-50P Material: Nylon
Cord Size: 0.625" to 1.187" Standards: UL Listed, File E2186, Listed to UL Standard 498, NEMA
Item: Angle Straight Blade Plug NEMA Configuration: 10-50P
Number of Wires: 3 Color - Plugs and Receptacles: Black/White
Phase - Plugs and Receptacles: 3 Phase: 3
Antimicrobial: No Color: Black/White
Number of Poles: 3 Amps - Plugs and Receptacles: 50
Special Features: Corrosion resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Using this angle straight blade plug from Hubbell Wiring Device-Kellems ensures a solid secure electrical connection.This angle straight blade plug has a 10-50p NEMA configuration with a voltage of 125/250VAC and an amperage of 50. It has 3 poles and 3 wires.This has a grade of industrial. It is made of nylon material. It has 3 phases.

Reviews of Hubbell Wiring Device-Kellems #HBL7977