KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2107892| Mfr #: HBL8411C

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107892 Mfr #: HBL8411C
Number of Wires: 4Wiring Style: Standard
Voltage: 125/250VACPhase: 3
Color: Black/WhiteIP Rating: 20
Cord Size: 0.390" to 0.775"Grade: Industrial
Amps: 20HP: 2.0 Line to Line, 1.0 Line to Neutral
Number of Poles: 3Item: Angle Straight Blade Plug
NEMA Configuration: 14-20PAntimicrobial: No
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 14-20P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, HP 2.0 Line to Line, 1.0 Line to Neutral, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.390 In. to 0.775 In., Phase 3, Special Features Corrosion Resistant, Standards UL/CSA

Reviews