SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1262633| Mfr #: HBL9432C

$61.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125/250VACColor: Black/WhiteAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262633 Mfr #: HBL9432C
Voltage: 125/250VACColor: Black/White
Amps: 30Material: Nylon
Antimicrobial: NoGrade: Industrial
HP: 2.0Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Item: Angle Straight Blade PlugNEMA Configuration: 14-30P
Special Features: Corrosion resistantNumber of Poles: 3
Number of Wires: 4Cord Size: 0.625" to 1.310"
Phase: 3Wiring Style: Standard
IP Rating: 20Country of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 30, 14-30P, Number of Poles 3, Number of Wires 4, 125/250VAC, Black/White, Corrosion Resistant Yes, Phase - Plugs and Receptacles 3, Cord Size 0.625 In. to 1.310 In., IP Rating 20, Material Nylon, HP 2.0

Reviews