PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0626202| Mfr #: HBL9462C

$87.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Antimicrobial: NoGrade: IndustrialMaterial: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626202 Mfr #: HBL9462C
Antimicrobial: NoGrade: Industrial
Material: NylonNumber of Poles: 3
Amps: 60NEMA Configuration: 14-60P
Voltage: 125/250VACIP Rating: 20
Color: Black/WhiteHP: 3.0 Line to Line, 2.0 Line to Neutral
Item: Angle Straight Blade PlugWiring Style: Standard
Cord Size: 0.625" to 1.310"Number of Wires: 4
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280Phase: 3
Special Features: Corrosion resistantCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 60 Amps, NEMA Configuration 14-60P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, HP 3.0 Line to Line, 2.0 Line to Neutral, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.625 In. to 1.310 In., Phase 3, Special Features Corrosion Resistant, Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280

Reviews