4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1340577| Mfr #: HBL7302C

$107.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Hinged
Voltage: 120/208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340577 Mfr #: HBL7302C
Number of Wires: 4Wiring Style: Hinged
Voltage: 120/208VACPhase: 3
Color: Black/WhiteIP Rating: 20
Cord Size: 0.625" to 1.310"Grade: Industrial
Amps: 60HP: 7.5
Number of Poles: 4Item: Angle Straight Blade Plug
NEMA Configuration: 18-60PAntimicrobial: No
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL Listed, File E2186, Listed to UL Standard 498, NEMACountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 60 Amps, NEMA Configuration 18-60P, Number of Poles 4, Number of Wires 4, Voltage 120/208VAC, HP 7.5, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.625 In. to 1.310 In., Phase 3, Special Features Corrosion Resistant, Standards UL Listed, File E2186, Listed to UL Standard 498, NEMA

Reviews