3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0606401| Mfr #: HBL8215CAT

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: 5-15P
Number of Poles: 2
Special Features: Corrosion resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606401 Mfr #: HBL8215CAT
NEMA Configuration: 5-15PNumber of Poles: 2
Special Features: Corrosion resistantMaterial: polycarbonate
Standards: UL Listed/CSA Certified UL verified to Fed. Spec. W-C 596GPhase: 1
Grade: HospitalVoltage: 125VAC
Cord Size: 0.250" to 0.660"HP: 0.5
Amps: 15Color: Transparent
IP Rating: 20Wiring Style: Standard
Number of Wires: 3Item: Angle Straight Blade Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Transparent, Hospital Grade, Material Polycarbonate, IP Rating 20, Cord Size 0.250 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL Listed/CSA Certified UL verified to Fed. Spec. W-C 596G

Reviews