3 Wire Industrial Angle Straight Blade Plug 125VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1970315| Mfr #: HBL5366CA

$28.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 20
HP: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970315 Mfr #: HBL5366CA
IP Rating: 20Amps: 20
HP: 1.0Wiring Style: Standard
Color: Black/WhiteNumber of Wires: 3
Material: NylonAntimicrobial: No
Phase: 3Special Features: Corrosion resistant
Item: Angle Straight Blade PlugCord Size: 0.325" to 0.655"
Standards: UL/CSAGrade: Industrial
NEMA Configuration: 5-20PNumber of Poles: 2
Voltage: 125VACCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1.0, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.325 In. to 0.655 In., Phase 3, Special Features Corrosion Resistant, Standards UL/CSA

Reviews