KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Industrial Angle Straight Blade Plug 125VAC 30A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0544424| Mfr #: HBL9309

$54.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 30
HP: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544424 Mfr #: HBL9309
IP Rating: 20Amps: 30
HP: 2.0Wiring Style: Hinged
Color: BlackNumber of Wires: 3
Material: NylonAntimicrobial: No
Phase: 1Special Features: Corrosion resistant
Item: Angle Straight Blade PlugCord Size: 0.625" to 1.187"
Standards: UL/CSAGrade: Industrial
NEMA Configuration: 5-30PNumber of Poles: 2
Voltage: 125VACCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 30 Amps, NEMA Configuration 5-30P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 2.0, Color Black, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.625 In. to 1.187 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews