Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

3 Wire Industrial Angle Straight Blade Plug 125VAC 50A

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G0923063 | Mfr #: HBL9361

$ 61.12 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Amps: 50
  • Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • IP Rating: 20
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0923063 Mfr #: HBL9361
Amps: 50 Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
IP Rating: 20 Voltage: 125VAC
Wiring Style: Standard Item: Angle Straight Blade Plug
Number of Poles: 2 Cord Size: 0.625" to 1.187"
Number of Wires: 3 Color: Black/White
Special Features: Corrosion resistant Grade: Industrial
HP: 2.0 Phase: 1
NEMA Configuration: 5-50P Antimicrobial: No
Material: Nylon Country of Origin (subject to change): United States

Description

With help from Hubbell Wiring Device-Kellems, this angle straight blade plug is exactly what you'll need to ensure you have a reliable electrical system.This angle straight blade plug has a 5-50p NEMA configuration with a voltage of 125VAC and an amperage of 50. It has 2 poles and 3 wires.It is made of nylon material. It has 1 phase. This has a grade of industrial.

Reviews