KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Industrial Angle Straight Blade Plug 250VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0748404| Mfr #: HBL5666CA

$19.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 15
HP: 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748404 Mfr #: HBL5666CA
IP Rating: 20Amps: 15
HP: 1.5Wiring Style: Standard
Color: Black/WhiteNumber of Wires: 3
Material: NylonAntimicrobial: No
Phase: 1Special Features: Corrosion resistant
Item: Angle Straight Blade PlugCord Size: 0.325" to 0.655"
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280Grade: Industrial
NEMA Configuration: 6-15PNumber of Poles: 2
Voltage: 250VACCountry of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 15, 6-15P, Number of Poles 2, Number of Wires 3, 250VAC, Black/White, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.325 In. to 0.655 In., IP Rating 20, Material Nylon, HP 1.5

Reviews