Hubbell
3 Wire Industrial Angle Straight Blade Plug 250VAC 20A
Mfr # HBL5466CA
Zoro # G0344294
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A HBL9331
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A HBL8215CAT
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A HBL9758VY
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A HBL5929
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A HBL8432C
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A HBL9333
- LEVITON Angle Plug, 5-30P, 30A, 125V 9530-P
- LEVITON Straight Blade Plug 5256-VY
- HUBBELL 2 Wire Commercial Straight Blade Plug 125VAC 15A RP646
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A 1512-PW6P-AM
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A 4509-BOX
- Hubbell Straight Blade Devices