PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3 Wire Industrial Angle Straight Blade Plug 250VAC 30A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1316612| Mfr #: HBL9331

$59.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 250VACColor: BlackAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316612 Mfr #: HBL9331
Voltage: 250VACColor: Black
Amps: 30Material: Nylon
Antimicrobial: NoGrade: Industrial
HP: 2.0Standards: UL/CSA
Item: Angle Straight Blade PlugNEMA Configuration: 6-30P
Special Features: Corrosion resistantNumber of Poles: 2
Number of Wires: 3Cord Size: 0.625" to 1.187"
Phase: 1Wiring Style: Standard
IP Rating: 20Country of Origin (subject to change): United States

Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 30, 6-30P, Number of Poles 2, Number of Wires 3, 250VAC, Black, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.625 In. to 1.187 In., IP Rating 20, Material Nylon, HP 2.0

Reviews