KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Auxiliary Contact, 600VAC, 30/60A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0727641| Mfr #: ACFSNC

$64.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Item: Auxiliary Contact
Description/Special Features: NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727641 Mfr #: ACFSNC
Voltage: 600VACItem: Auxiliary Contact
Description/Special Features: NCFor Use With: Circuit-Lock Series Fused Disconnect Switches
Disconnect Switch Size: 30/60AMax. Voltage: 600VAC
Country of Origin (subject to change): United States

Description

Auxiliary Contact Kit, Fused Switch, Normally Closed, ACFSNC, 10 Amp Contact Rating

Reviews