Hubbell
Back Box, 20/30A, 1" Hub, Straight, Metallic
Mfr # FT302W
Zoro # G0576247
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Back Box
- Angle Straight
- Amps 20/30
- Hub 1 in
Explore More Products
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic MB302W
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End VRE23
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic BB201W
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V HBL460R9V0
- HUBBELL 200 Amp Adapter AA20045
- HUBBELL Angle Adapter, For Back Boxes VJA100
- HUBBELL Pin and Sleeve Receptacle, 30A, 20 HP, Red HBLS530R7W
- HUBBELL Pin & Sleev Receptacl, 100A, 4P, 3W, NEMA 4X VR1042
- HUBBELL Back Box, 100A, 1-1/4" Hub, 8" L, Dead End VJ47
- LEVITON Single Pole Female Panel Recptacle 16R24-1UE
- MELTRIC 33-64243-C-K04 RECEPTACLE 33-64243-C-K04
- Hubbell Pin & Sleeve Receptacles