Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Barrell Key Wall Plate, 1 Gang, Silver

  • Zoro #: G1800425
  • Mfr #: SS12RKL

$7.17

  • Finish: Smooth
  • Number of Gangs: 1
  • Color: Silver
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #SS12RKL Specifications

  • Zoro #: G1800425
  • Mfr #: SS12RKL
Finish: Smooth Number of Gangs: 1
Color: Silver Size: Standard
Material: Stainless Steel Weather Resistant: No
Description/Special Features: On/Off Marks Item: Barrel Key Wall Plate
Tamper Resistant: Yes Country of Origin (subject to change): United States

Description

Barrel Key Wall Plate, Finish Smooth, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant Yes, Weather Resistant No, Description/Special Features On/Off Marks, Mounting Holes for #6-32 Screw

Reviews of Hubbell Wiring Device-Kellems #SS12RKL