KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrell Key Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0436161| Mfr #: SS12RKLM

$7.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Barrel Key Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436161 Mfr #: SS12RKLM
Item: Barrel Key Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: Yes
Color: SilverMaterial: Stainless Steel
Finish: SmoothNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Wall Plate, Barrel Key Locking, 2 Position, Number of Gangs 1, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch, Description/Special Features Tamper Resistant

Reviews