Barrell Key Wall Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1773082| Mfr #: SS22RKL

$10.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: Yes
Weather Resistant: No
Item: Barrel Key Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773082 Mfr #: SS22RKL
Tamper Resistant: YesWeather Resistant: No
Item: Barrel Key Wall PlateDescription/Special Features: On/Off Marks
Size: StandardColor: Silver
Number of Gangs: 2Finish: Smooth
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Wall Plate, Barrel Key Locking, ON/OFF, Number of Gangs 2, Color Silver, Finish Smooth, Material of Construction Stainless Steel, Size Standard, Plate Type For Barrel Key Switch, Description/Special Features Tamper Resistant

Reviews