Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Ivory (Discontinued)
Mfr # NPJ13I
Zoro # G0832991
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Finish Smooth
- Size Mid Size