KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Box Mount Wall Plate, 1 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0259567| Mfr #: NPJ13W

$0.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Blank Box Mount Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259567 Mfr #: NPJ13W
Tamper Resistant: NoWeather Resistant: No
Item: Blank Box Mount Wall PlateSize: Mid Size
Color: WhiteNumber of Gangs: 1
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, Blank Box Mount, Number of Gangs 1, Color White, Finish Smooth, Material of Construction Nylon, Size Mid, 4.88 In x 3.13 In, Plate Type Mid Size

Reviews