Hubbell Wiring Device-Kellems

Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White


original price: $5.39
23% off
new price: $4.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Gangs 3
  • Color White
  • Material Nylon
  • Finish Smooth
  • Size 4.62"H x 6.50"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4.62"H x 6.50"W
Display Size Standard Sized

Details

Item Blank Box Mount Wall Plates
Number of Gangs 3
Color White
Material Nylon
Finish Smooth
Construction Molded
Item Type Screw Mount
Cutout Blank, Box Mount
Material - Mounting Hardware Screw Mounting
Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Industry Standard(s) UL Listed
Number of Gang(s) 3-Gang
Thickness 0.06

Description

Blank Plate 3-Gang Standard White Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.