BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blank Faceplate, White, PVC, Faceplates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2142901| Mfr #: KP14

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteIncludes: -Fittings Sub-Category: Faceplates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142901 Mfr #: KP14
Color: WhiteIncludes: -
Fittings Sub-Category: FaceplatesItem: Blank Faceplate
Standards: UL, CSAMaterial: PVC
For Use With: Base-Trak(R) RacewayCover Type: -
Country of Origin (subject to change): United States

Description

Blank Faceplate, Cover Type -, Color White, Material PVC, Standards UL, CSA, For Use With Base-Trak(R) Raceway, Includes -

Reviews