Blank Strap Mount Plate, 1 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1873191| Mfr #: NP14

$0.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoFinish: SmoothDescription/Special Features: Strap Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873191 Mfr #: NP14
Weather Resistant: NoFinish: Smooth
Description/Special Features: Strap MountSize: Standard
Number of Gangs: 1Item: Blank Strap Mount Wall Plate
Tamper Resistant: NoMaterial: Nylon
Color: BrownCountry of Origin (subject to change): China

Description

Blank Strap Mount Wall Plate, Finish Smooth, Material Nylon, Color Brown, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features Strap Mount

Reviews