PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blank Strap Mount Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2137877| Mfr #: SS14

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Item: Blank Strap Mount Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137877 Mfr #: SS14
Color: SilverNumber of Gangs: 1
Item: Blank Strap Mount Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Stainless Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Blank Strap Mount Wall Plate, Finish Smooth, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews