BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blank Strap Mount Plate, 1 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0822421| Mfr #: NP14W

$1.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: SmoothTamper Resistant: NoSize: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822421 Mfr #: NP14W
Finish: SmoothTamper Resistant: No
Size: StandardMaterial: Nylon
Number of Gangs: 1Description/Special Features: Strap Mount
Weather Resistant: NoItem: Blank Strap Mount Wall Plate
Color: WhiteCountry of Origin (subject to change): China

Description

Blank Strap Mount Wall Plate, Finish Smooth, Material Nylon, Color White, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews