KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Strap Mount Plate, 2 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1184172| Mfr #: NP24

$2.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blank Strap Mount Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184172 Mfr #: NP24
Item: Blank Strap Mount Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: BrownMaterial: Nylon
Finish: SmoothDescription/Special Features: Includes Mounting Straps
Number of Gangs: 2Country of Origin (subject to change): China

Description

Wall Plate, Blank, Number of Gangs 2, Color Brown, Finish Smooth, Material of Construction Nylon, Size Standard, Plate Type Strap Mount, Includes Mounting Staps

Reviews