Blank Strap Mount Plate, 2 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0491513| Mfr #: NP24GY

$3.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 2Item: Blank Strap Mount Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491513 Mfr #: NP24GY
Color: GrayNumber of Gangs: 2
Item: Blank Strap Mount Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Description/Special Features: Strap MountSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): China

Description

Blank Strap Mount Wall Plate, Finish Smooth, Material Nylon, Color Gray, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features Strap Mount

Reviews