Hubbell
Blank Strap Mount Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Ivory
Mfr # NP24I
Zoro # G1946987
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Finish Smooth
- Size 4.63"H x 4.68"W
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory P18I
- HUBBELL COVER WALLPLATE 1G LP IN-USE MX4280S
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray P264GY
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory PJ1I
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red P26R
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown P1
- HUBBELL Wlplt Masque Duplex 1G 2500W
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish SS8MEV
- HUBBELL 1 Gang Wall Plate Cover Loads Up To 6 Port-Label Field- White IFP126W
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray CW-2-GR
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT PJ263W
- Hubbell Lighting Controls